1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
81783011
6500 Lb Capacity, 3/4-10 Thread, 2-1/8" OAL, Stainless Steel Stud, Tapped Socket Mount Leveling Pad, 3" Base Diam, Stainless Steel Pad, 1-1/16" Hex
MI ITEM #
11687365
MFR #
81783011
Price
$406.93
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 81783011
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
81783011
6500 Lb Capacity, 3/4-10 Thread, 2-1/8" OAL, Stainless Steel Stud, Tapped Socket Mount Leveling Pad, 3" Base Diam, Stainless Steel Pad, 1-1/16" Hex
MI ITEM #
11687365
MFR #
81783011
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$406.93
/each
Qty
Add to Cart
Specifications
Dimensions
Base Diameter
3 in
Hex Size
1-1/16 mm
Length
2-1/8 in
Thread Size
3/4-10
Details
Load Capacity
2,954.00 kg
Stud Material
Stainless Steel
Type
Tapped
Overview
Mfr description
81783011 3/4-10 X 2 HEAVY SS TPPD ANTIVI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought