1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
81786147
650 Lb Capacity, 3/4-10 Thread, 2-1/8" OAL, Stainless Steel Stud, Tapped Socket Mount Leveling Pad, 3" Base Diam, Stainless Steel Pad, 1-1/16" Hex
MI ITEM #
11687368
MFR #
81786147
List Price
$309.13
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 81786147
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
81786147
650 Lb Capacity, 3/4-10 Thread, 2-1/8" OAL, Stainless Steel Stud, Tapped Socket Mount Leveling Pad, 3" Base Diam, Stainless Steel Pad, 1-1/16" Hex
MI ITEM #
11687368
MFR #
81786147
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$309.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
81786147 3/4-10 X 2 MEDIUM SS TPPD ANTIV
Specifications
Base Diameter
3 in
Hex Size
1-1/16 mm
Length
2-1/8 in
Load Capacity
295.00 kg
Thread Size
3/4-10
Type
Tapped
Stud Material
Stainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought