Motion
36990869

Made in USA
36990869

Pipe Fitting - Malleable Iron Material
MI ITEM #11687402
MFR #36990869
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36990869

Pipe Fitting - Malleable Iron Material
MI ITEM #11687402
MFR #36990869

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Size
    3 x 2
  • Steam Pressure
    150 psi

Details

  • End Connection
    Threaded
  • Fitting Type
    Reducing Coupling
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Material
    Malleable Iron
  • Type
    Reducing Coupling

Overview

Mfr description
36990869 36990869 3X2" GALV REDUCING COU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought