Motion
85929230
1/16" Pin Diam, 1/4" Head Diam x 1/8" Head Height, 10" OAL, Shoulder Ejector Pin;Steel, 9-1/2" Pin Length
MI ITEM #11687412
MFR #85929230
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Pin Diam, 1/4" Head Diam x 1/8" Head Height, 10" OAL, Shoulder Ejector Pin;Steel, 9-1/2" Pin Length
MI ITEM #11687412
MFR #85929230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85929230 1/16 X 1/2 X 10 OS NITRIDED SHL
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Finish Coating
    Nitride
  • Head Diameter
    0.2500 in
  • Head Height
    5.00 mm
  • Material
    Steel
  • Overall Length
    10 in
  • Pin Diameter
    1/16 in
  • Pin Length
    5.5000 in
  • Shoulder Diameter
    0.1250 in
  • Shoulder Length
    1/2 in
  • Tolerance
    +0.00/-0.02 (Head Diameter) mm, +0.000/-0.050 (Head Thickness) mm, +2.00/-0.00 (Overall Length) mm, g6 (Pin Diameter) mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought