Motion
85929412
5/64" Pin Diam, 1/4" Head Diam x 1/8" Head Height, 10" OAL, Shoulder Ejector Pin;Steel
Mi Item #11687446
MFR #85929412
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/64" Pin Diam, 1/4" Head Diam x 1/8" Head Height, 10" OAL, Shoulder Ejector Pin;Steel
Mi Item #11687446
MFR #85929412

Mfr description
85929412 5/64 X 4 X 10 NITRIDED SHLD EJP
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    0.2500 in
  • Head Height
    7.00 mm
  • Overall Length
    10 in
  • Pin Diameter
    5/64 in
  • Pin Length
    13.8440 in
  • Shoulder Diameter
    0.1250 in
  • Shoulder Length
    4 in

Details

  • Finish Coating
    Nitride
  • Material
    Steel
  • Tolerance
    +0.00/-0.02 (Head Diameter) mm, +0.000/-0.050 (Head Thickness) mm, +2.00/-0.00 (Overall Length) mm, g6 (Pin Diameter) mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)