Specifications
Dimensions
- Head Diameter0.2500 in
- Head Height7.00 mm
- Overall Length6 in
- Pin Diameter3/32 in
- Pin Length17.8440 in
- Shoulder Diameter0.1250 in
- Shoulder Length1/2 in
Details
- Finish CoatingNitride
- MaterialSteel
- Tolerance+0.00/-0.02 (Head Diameter) mm, +0.000/-0.050 (Head Thickness) mm, +2.00/-0.00 (Overall Length) mm, g6 (Pin Diameter) mm