Motion
85929560
7/64" Pin Diam, 1/4" Head Diam x 1/8" Head Height, 6" OAL, Shoulder Ejector Pin;Steel
MI ITEM #11687478
MFR #85929560
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/64" Pin Diam, 1/4" Head Diam x 1/8" Head Height, 6" OAL, Shoulder Ejector Pin;Steel
MI ITEM #11687478
MFR #85929560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85929560 7/64X 2 X 6 NITRIDED SHLD EJ PI
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Finish Coating
    Nitride
  • Head Diameter
    0.2500 in
  • Head Height
    0.1250 in
  • Material
    Steel
  • Overall Length
    6 in
  • Pin Diameter
    7/64 in
  • Pin Length
    9.8120 in
  • Shoulder Diameter
    0.1250 in
  • Shoulder Length
    2 in
  • Tolerance
    +0.0000/-0.0010 (Shoulder Diameter) in, +0.0000/-0.0020 (Head Thickness) in, +0.0000/-0.0100 (Head Diameter) in, +0.0100/-0.0100 (Shoulder Length) in, +0.1250/-0.0000 (Overall Length) in, -0.0003/-0.0006 (Pin Diameter) in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text