Motion
85929818
3/16" Pin Diam, 3/8" Head Diam x 3/16" Head Height, 10" OAL, Straight Ejector Pin;Steel, 9-13/16" Pin Length
MI ITEM #11687530
MFR #85929818
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Pin Diam, 3/8" Head Diam x 3/16" Head Height, 10" OAL, Straight Ejector Pin;Steel, 9-13/16" Pin Length
MI ITEM #11687530
MFR #85929818

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Head Height
    3/16 in
  • Overall Length
    10 in
  • Pin Diameter
    3/16 in
  • Pin Length
    9.7500 in

Details

  • Finish Coating
    Nitride
  • Material
    Steel
  • Pin Type
    Straight Ejector Pin
  • Tolerance
    +0.0000/-0.0020 (Head Thickness) in, +0.0000/-0.0100 (Head Diameter) in, +0.1250/-0.0000 (Overall Length) in, -0.0003/-0.0006 (Pin Diameter) in

Overview

Mfr description
85929818 3/16 X 10 OS NITRIDED STG EJ PI
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought