Specifications
Dimensions
- Head Diameter7/16 in
- Head Height3/16 in
- Overall Length6 in
- Pin Diameter1/4 in
- Pin Length24.7500 in
Details
- Finish CoatingNitride
- MaterialSteel
- Pin TypeStraight Ejector Pin
- Tolerance+0.0000/-0.0020 (Head Thickness) in, +0.0000/-0.0100 (Head Diameter) in, +0.1250/-0.0000 (Overall Length) in, -0.0003/-0.0006 (Pin Diameter) in
Overview
Mfr description
85929933 1/4 X 6 NITRIDED STG EJ PIN
- Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.