Overview
Mfr description
85930535 1 X 18 NITRIDED STG EJ PIN
- Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
Specifications
- Head Diameter1-1/4 in
- Head Height1/4 in
- MaterialSteel
- Overall Length18 in
- Pin Diameter1 in
- Pin Length2.7500 in
- Pin TypeStraight Ejector Pin
- Tolerance+0.0000/-0.0020 (Head Thickness) in, +0.0000/-0.0100 (Head Diameter) in, +0.1250/-0.0000 (Overall Length) in, -0.0003/-0.0006 (Pin Diameter) in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data