Motion
85930626
1/8" Pin Diam, 1/4" Head Diam x 1/8" Head Height, 6" OAL, Soft Core Pin;Steel, 5-7/8" Pin Length
MI ITEM #11687678
MFR #85930626
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Pin Diam, 1/4" Head Diam x 1/8" Head Height, 6" OAL, Soft Core Pin;Steel, 5-7/8" Pin Length
MI ITEM #11687678
MFR #85930626

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85930626 1/8 X 6 SOFT CORE PIN 30/35
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Head Diameter
    1/4 in
  • Head Height
    1/8 in
  • Material
    Steel
  • Overall Length
    6 in
  • Pin Diameter
    1/8 in
  • Pin Hardness
    Soft
  • Pin Length
    2.7500 in
  • Tolerance
    +0.0000/-0.0020 (Head Thickness) in, +0.0000/-0.0100 (Head Diameter) in, +0.0008/+0.0003 (Pin Diameter) in, +0.1250/-0.0000 (Overall Length) in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought