Overview
Mfr description
85930865 9/32 X 6 SOFT CORE PIN 30/35
- Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
Specifications
- Head Diameter7/16 in
- Head Height1/4 in
- MaterialSteel
- Overall Length6 in
- Pin Diameter9/32 in
- Pin HardnessSoft
- Pin Length2.8750 in
- Tolerance+0.0000/-0.0020 (Head Thickness) in, +0.0000/-0.0100 (Head Diameter) in, +0.0008/+0.0003 (Pin Diameter) in, +0.1250/-0.0000 (Overall Length) in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data