Motion
36993442

Made in USA
36993442

Schedule 40, 1/2 x 4-1/2" Galvanized Pipe Nipple;Threaded Steel
MI ITEM #11687815
MFR #36993442
List Price$2.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36993442

Schedule 40, 1/2 x 4-1/2" Galvanized Pipe Nipple;Threaded Steel
MI ITEM #11687815
MFR #36993442

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.18/each for your price

Overview

Mfr description
36993442 36993442 1/2X4-1/2" GALV STEEL

Specifications

  • Pipe Size
    1/2
  • Schedule
    40
  • Length
    4-1/2 in
  • Finish Coating
    Galvanized
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought