Motion
85931434
1/4" Pin Diam, 7/16" Head Diam x 3/16" Head Height, 6" OAL, Hard Core Pin;Steel, 5-13/16" Pin Length
Mi Item #11687832
MFR #85931434
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Pin Diam, 7/16" Head Diam x 3/16" Head Height, 6" OAL, Hard Core Pin;Steel, 5-13/16" Pin Length
Mi Item #11687832
MFR #85931434

Mfr description
85931434 1/4 X 6 HARD CORE PIN 50/55
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    7/16 in
  • Head Height
    3/16 in
  • Overall Length
    6 in
  • Pin Diameter
    1/4 in
  • Pin Length
    5.8120

Details

  • Material
    Steel
  • Pin Hardness
    Hard
  • Tolerance
    +0.0000/-0.0020 (Head Thickness) in, +0.0000/-0.0100 (Head Diameter) in, +0.0008/+0.0003 (Pin Diameter) in, +0.1250/-0.0000 (Overall Length) in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)