Motion
85931442
1/4" Pin Diam, 7/16" Head Diam x 3/16" Head Height, 10" OAL, Hard Core Pin;Steel, 9-13/16" Pin Length
MI ITEM #11687833
MFR #85931442
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Pin Diam, 7/16" Head Diam x 3/16" Head Height, 10" OAL, Hard Core Pin;Steel, 9-13/16" Pin Length
MI ITEM #11687833
MFR #85931442

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    7/16 in
  • Head Height
    3/16 in
  • Overall Length
    10 in
  • Pin Diameter
    1/4 in
  • Pin Length
    9.8120

Details

  • Material
    Steel
  • Pin Hardness
    Hard
  • Tolerance
    +0.0000/-0.0020 (Head Thickness) in, +0.0000/-0.0100 (Head Diameter) in, +0.0008/+0.0003 (Pin Diameter) in, +0.1250/-0.0000 (Overall Length) in

Overview

Mfr description
85931442 1/4 X 10 HARD CORE PIN 50/55
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought