Specifications
Dimensions
- Head Diameter3/4 in
- Head Height1/4 in
- Overall Length3 in
- Pin Diameter15/32 in
- Pin Length2.7500
Details
- MaterialSteel
- Pin HardnessHard
- Tolerance+0.0000/-0.0020 (Head Thickness) in, +0.0000/-0.0100 (Head Diameter) in, +0.0008/+0.0003 (Pin Diameter) in, +0.1250/-0.0000 (Overall Length) in