Motion
85932291
5/32" Inside x 1/4" OD, 10" OAL, Nitride Coated Die Steel, Die & Mold Ejector Sleeve;Steel, 50mm Pin Length
MI ITEM #11687897
MFR #85932291
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32" Inside x 1/4" OD, 10" OAL, Nitride Coated Die Steel, Die & Mold Ejector Sleeve;Steel, 50mm Pin Length
MI ITEM #11687897
MFR #85932291

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Inside Diameter
    5/32 in
  • Body Outside Diameter
    1/4 in
  • Chamfer Length
    3/64 in
  • Corner Radius
    1/32 in
  • Head Diameter
    7/16 in
  • Head Height
    3/16 in
  • Overall Length
    10 in

Details

  • Chamfer Angle
    45 °
  • Finish Coating
    Nitride
  • Material
    Die Steel
  • Product Types
    Die & Mold Ejector Sleeves
  • Tolerance
    +0.0000/-0.0010 (Body Outside Diameter), +0.0000/-0.0020 (Head Height), +0.0000/-0.0100 (Head Diameter), +0.1200/-0.0000 (Overall Length)

Overview

Mfr description
85932291 5/32 X 1/4 X 10 EJECTOR SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought