Motion
85932325
3/16" Inside x 5/16" OD, 6" OAL, Nitride Coated Die Steel, Die & Mold Ejector Sleeve;Steel, 125mm Pin Length
MI ITEM #11687901
MFR #85932325
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Inside x 5/16" OD, 6" OAL, Nitride Coated Die Steel, Die & Mold Ejector Sleeve;Steel, 125mm Pin Length
MI ITEM #11687901
MFR #85932325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85932325 3/16 X 5/16 X 6 EJECTOR SLEEVE

Specifications

  • Head Diameter
    1/2 in
  • Head Height
    1/4 in
  • Material
    Die Steel
  • Overall Length
    6 in
  • Corner Radius
    1/32 in
  • Finish Coating
    Nitride
  • Body Inside Diameter
    3/16 in
  • Body Outside Diameter
    5/16 in
  • Chamfer Angle
    45 °
  • Chamfer Length
    3/64 in
  • Tolerance
    +0.0000/-0.0010 (Body Outside Diameter), +0.0000/-0.0020 (Head Height), +0.0000/-0.0100 (Head Diameter), +0.1200/-0.0000 (Overall Length)
  • Product Types
    Die & Mold Ejector Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text