Specifications
Dimensions
- Body Inside Diameter3/16 in
- Body Outside Diameter5/16 in
- Chamfer Length3/64 in
- Corner Radius1/32 in
- Head Diameter1/2 in
- Head Height1/4 in
- Overall Length9 in
Details
- Chamfer Angle45 °
- Finish CoatingNitride
- MaterialDie Steel
- Product TypesDie & Mold Ejector Sleeves
- Tolerance+0.0000/-0.0010 (Body Outside Diameter), +0.0000/-0.0020 (Head Height), +0.0000/-0.0100 (Head Diameter), +0.1200/-0.0000 (Overall Length)
Overview
Mfr description
85932358 3/16 X 5/16 X 9 EJECTOR SLEEVE