Overview
Mfr description
85932390 7/32 X 11/32 X 4 EJECTOR SLEEVE
Specifications
- Head Diameter9/16 in
- Head Height1/4 in
- MaterialDie Steel
- Overall Length4 in
- Corner Radius1/32 in
- Finish CoatingNitride
- Body Inside Diameter7/32 in
- Body Outside Diameter11/32 in
- Chamfer Angle45 °
- Chamfer Length3/64 in
- Tolerance+0.0000/-0.0010 (Body Outside Diameter), +0.0000/-0.0020 (Head Height), +0.0000/-0.0100 (Head Diameter), +0.1200/-0.0000 (Overall Length)
- Product TypesDie & Mold Ejector Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data