Motion
85932473
1/4" Inside x 3/8" OD, 5" OAL, Nitride Coated Die Steel, Die & Mold Ejector Sleeve;Steel, 197mm Pin Length
Mi Item #11687921
MFR #85932473
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Inside x 3/8" OD, 5" OAL, Nitride Coated Die Steel, Die & Mold Ejector Sleeve;Steel, 197mm Pin Length
Mi Item #11687921
MFR #85932473

Mfr description
85932473 1/4 X 3/8 X 5 EJECTOR SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Inside Diameter
    1/4 in
  • Body Outside Diameter
    3/8 in
  • Chamfer Length
    3/64 in
  • Corner Radius
    1/32 in
  • Head Diameter
    5/8 in
  • Head Height
    1/4 in
  • Overall Length
    5 in

Details

  • Chamfer Angle
    45 °
  • Finish Coating
    Nitride
  • Material
    Die Steel
  • Product Types
    Die & Mold Ejector Sleeves
  • Tolerance
    +0.0000/-0.0010 (Body Outside Diameter), +0.0000/-0.0020 (Head Height), +0.0000/-0.0100 (Head Diameter), +0.1200/-0.0000 (Overall Length)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)