Motion
85932945
9/16" Inside x 3/4" OD, 7" OAL, Nitride Coated Die Steel, Die & Mold Ejector Sleeve;1" Head Diam, 1/4" Head Height, 45° Chamfer Angle, 3/64" Chamfer Length, 1/32" Corner Radius
MI ITEM #11687979
MFR #85932945
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Inside x 3/4" OD, 7" OAL, Nitride Coated Die Steel, Die & Mold Ejector Sleeve;1" Head Diam, 1/4" Head Height, 45° Chamfer Angle, 3/64" Chamfer Length, 1/32" Corner Radius
MI ITEM #11687979
MFR #85932945

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85932945 9/16 X 3/4 X 7 EJECTOR SLEEVE

Specifications

  • Head Diameter
    1 in
  • Head Height
    1/4 in
  • Material
    Die Steel
  • Overall Length
    7 in
  • Corner Radius
    1/32 in
  • Finish Coating
    Nitride
  • Body Inside Diameter
    9/16 in
  • Body Outside Diameter
    3/4 in
  • Chamfer Angle
    45 °
  • Chamfer Length
    3/64 in
  • Tolerance
    +0.0000/-0.0010 (Body Outside Diameter), +0.0000/-0.0020 (Head Height), +0.0000/-0.0100 (Head Diameter), +0.1200/-0.0000 (Overall Length)
  • Product Types
    Die & Mold Ejector Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought