Motion
85933000
5/8" Inside x 7/8" OD, 4" OAL, Nitride Coated Die Steel, Die & Mold Ejector Sleeve;1-1/8" Head Diam, 1/4" Head Height, 45° Chamfer Angle, 3/64" Chamfer Length, 1/32" Corner Radius
MI ITEM #11687987
MFR #85933000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Inside x 7/8" OD, 4" OAL, Nitride Coated Die Steel, Die & Mold Ejector Sleeve;1-1/8" Head Diam, 1/4" Head Height, 45° Chamfer Angle, 3/64" Chamfer Length, 1/32" Corner Radius
MI ITEM #11687987
MFR #85933000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Inside Diameter
    5/8 in
  • Body Outside Diameter
    7/8 in
  • Chamfer Length
    3/64 in
  • Corner Radius
    1/32 in
  • Head Diameter
    1-1/8 in
  • Head Height
    1/4 in
  • Overall Length
    4 in

Details

  • Chamfer Angle
    45 °
  • Finish Coating
    Nitride
  • Material
    Die Steel
  • Product Types
    Die & Mold Ejector Sleeves
  • Tolerance
    +0.0000/-0.0010 (Body Outside Diameter), +0.0000/-0.0020 (Head Height), +0.0000/-0.0100 (Head Diameter), +0.1200/-0.0000 (Overall Length)

Overview

Mfr description
85933000 5/8 X 7/8 X 4 EJECTOR SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought