Motion
85933455
2.5mm Pin Diam, 5mm Head Diam x 2mm Head Height, 160mm OAL, Straight Ejector Pin;Steel, 158mm Pin Length
Mi Item #11688032
MFR #85933455
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.5mm Pin Diam, 5mm Head Diam x 2mm Head Height, 160mm OAL, Straight Ejector Pin;Steel, 158mm Pin Length
Mi Item #11688032
MFR #85933455

Mfr description
85933455 2.5 X 160 MM METRIC STG. EJ PIN
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Finish Coating
    Nitride
  • Material
    Steel
  • Pin Type
    Straight Ejector Pin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)