Specifications
Details
- Finish CoatingNitride
- MaterialSteel
- Pin TypeStraight Ejector Pin
Overview
Mfr description
85933489 3 X 100 MM METRIC STG. EJ PIN
- Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.