Overview
Mfr description
85933687 4 X 400 MM METRIC STG. EJ PIN
- Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
Specifications
- Finish CoatingNitride
- MaterialSteel
- Pin TypeStraight Ejector Pin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data