Motion
85933695
4mm Pin Diam, 8mm Head Diam x 3mm Head Height, 500mm OAL, Straight Ejector Pin;Steel, 497mm Pin Length
MI ITEM #11688087
MFR #85933695
List Price$18.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4mm Pin Diam, 8mm Head Diam x 3mm Head Height, 500mm OAL, Straight Ejector Pin;Steel, 497mm Pin Length
MI ITEM #11688087
MFR #85933695

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.50/each for your price

Overview

Mfr description
85933695 4 X 500 MM METRIC STG. EJ PIN
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Finish Coating
    Nitride
  • Material
    Steel
  • Pin Type
    Straight Ejector Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text