Motion
85933745
4.5mm Pin Diam, 8mm Head Diam x 3mm Head Height, 250mm OAL, Straight Ejector Pin;Steel, 247mm Pin Length
MI ITEM #11688098
MFR #85933745
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.5mm Pin Diam, 8mm Head Diam x 3mm Head Height, 250mm OAL, Straight Ejector Pin;Steel, 247mm Pin Length
MI ITEM #11688098
MFR #85933745

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Finish Coating
    Nitride
  • Material
    Steel
  • Pin Type
    Straight Ejector Pin

Overview

Mfr description
85933745 4.5 X 250 MM METRIC STG. EJ PIN
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought