Motion
85933752
4.5mm Pin Diam, 8mm Head Diam x 3mm Head Height, 315mm OAL, Straight Ejector Pin;Steel, 312mm Pin Length
MI ITEM #11688099
MFR #85933752
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.5mm Pin Diam, 8mm Head Diam x 3mm Head Height, 315mm OAL, Straight Ejector Pin;Steel, 312mm Pin Length
MI ITEM #11688099
MFR #85933752

Mfr description
85933752 4.5 X 315 MM METRIC STG. EJ PIN
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Finish Coating
    Nitride
  • Material
    Steel
  • Pin Type
    Straight Ejector Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)