Motion
85933802
5mm Pin Diam, 10mm Head Diam x 3mm Head Height, 200mm OAL, Straight Ejector Pin;Steel, 197mm Pin Length
Mi Item #11688109
MFR #85933802
Price$11.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5mm Pin Diam, 10mm Head Diam x 3mm Head Height, 200mm OAL, Straight Ejector Pin;Steel, 197mm Pin Length
Mi Item #11688109
MFR #85933802

Mfr description
85933802 5 X 200 MM METRIC STG. EJ PIN
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.20/each

Specifications

Details

  • Finish Coating
    Nitride
  • Material
    Steel
  • Pin Type
    Straight Ejector Pin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)