Motion
85933893
6mm Pin Diam, 12mm Head Diam x 5mm Head Height, 200mm OAL, Straight Ejector Pin;Steel, 195mm Pin Length
Mi Item #11688128
MFR #85933893
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6mm Pin Diam, 12mm Head Diam x 5mm Head Height, 200mm OAL, Straight Ejector Pin;Steel, 195mm Pin Length
Mi Item #11688128
MFR #85933893

Mfr description
85933893 6 X 200 MM METRIC STG. EJ PIN
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Finish Coating
    Nitride
  • Material
    Steel
  • Pin Type
    Straight Ejector Pin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)