Motion
36994887

Made in USA
36994887

Pipe Fittings - Steel Material, 3 Pipe Size
MI ITEM #11688166
MFR #36994887
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36994887

Pipe Fittings - Steel Material, 3 Pipe Size
MI ITEM #11688166
MFR #36994887

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36994887 36994887 3X3" GALV STEEL NIPPLE

Specifications

  • Pipe Size
    3
  • Material
    Steel
  • Schedule
    40
  • Length
    3 in
  • Finish Coating
    Galvanized
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text