Motion
85934214
12mm Pin Diam, 20mm Head Diam x 7mm Head Height, 630mm OAL, Straight Ejector Pin;Steel, 623mm Pin Length
MI ITEM #11688199
MFR #85934214
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12mm Pin Diam, 20mm Head Diam x 7mm Head Height, 630mm OAL, Straight Ejector Pin;Steel, 623mm Pin Length
MI ITEM #11688199
MFR #85934214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85934214 12 X 630 MM METRIC STG. EJ PIN
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Finish Coating
    Nitride
  • Material
    Steel
  • Pin Type
    Straight Ejector Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text