Motion
85934222
14mm Pin Diam, 22mm Head Diam x 7mm Head Height, 160mm OAL, Straight Ejector Pin;Steel, 153mm Pin Length
MI ITEM #11688201
MFR #85934222
List Price$29.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14mm Pin Diam, 22mm Head Diam x 7mm Head Height, 160mm OAL, Straight Ejector Pin;Steel, 153mm Pin Length
MI ITEM #11688201
MFR #85934222

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.65/each for your price

Overview

Mfr description
85934222 14 X 160 MM METRIC STG. EJ PIN
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Finish Coating
    Nitride
  • Material
    Steel
  • Pin Type
    Straight Ejector Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text