Specifications
Dimensions
- Corner Radius1/2 in
- Head Diameter2 in
- Head Height7/8 in
- Hole Diameter5/32 in
- Overall Length2-9/32 in
- Shank Diameter1 in
- Shank Length1-13/32 in
Details
- Cavity Depth3/16 in
- MaterialSteel
- Product TypesDie & Mold Sprue Bushings
- SeriesSeries B
Overview
Mfr description
85934453 B6601 O=5/32 R=1/2 "B" SPRUE BU
- Steel is made up of an iron and carbon
- It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.