Overview
Mfr description
85934529 B6602 O=7/32 R=3/4 "B" SPRUE BU
- Steel is made up of an iron and carbon
- It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
Specifications
- Head Diameter2 in
- Head Height7/8 in
- MaterialSteel
- Overall Length2-25/32 in
- Cavity Depth3/16 in
- Corner Radius3/4 in
- Hole Diameter7/32 in
- SeriesSeries B
- Shank Diameter1 in
- Shank Length1-29/32 in
- Product TypesDie & Mold Sprue Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data