Motion
85934628
1" Shank Diam x 3-13/32" Shank Length, 2" Head Diam, 4-9/32" OAL, Die & Mold Sprue Bushing;7/8" Head Height, 7/32" Hole Diam, 3/16" Cavity Depth, 1/2" Corner Radius, Series B, Steel
Mi Item #11688274
MFR #85934628
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Shank Diam x 3-13/32" Shank Length, 2" Head Diam, 4-9/32" OAL, Die & Mold Sprue Bushing;7/8" Head Height, 7/32" Hole Diam, 3/16" Cavity Depth, 1/2" Corner Radius, Series B, Steel
Mi Item #11688274
MFR #85934628

Mfr description
85934628 B6605 O=7/32 R=1/2 "B" SPRUE BU
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    1/2 in
  • Head Diameter
    2 in
  • Head Height
    7/8 in
  • Hole Diameter
    7/32 in
  • Overall Length
    4-9/32 in
  • Shank Diameter
    1 in
  • Shank Length
    3-13/32 in

Details

  • Cavity Depth
    3/16 in
  • Material
    Steel
  • Product Types
    Die & Mold Sprue Bushings
  • Series
    Series B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)