Motion
85934693
1" Shank Diam x 4-13/32" Shank Length, 2" Head Diam, 5-9/32" OAL, Die & Mold Sprue Bushing;7/8" Head Height, 5/32" Hole Diam, 3/16" Cavity Depth, 1/2" Corner Radius, Series B, Steel
MI ITEM #11688288
MFR #85934693
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Shank Diam x 4-13/32" Shank Length, 2" Head Diam, 5-9/32" OAL, Die & Mold Sprue Bushing;7/8" Head Height, 5/32" Hole Diam, 3/16" Cavity Depth, 1/2" Corner Radius, Series B, Steel
MI ITEM #11688288
MFR #85934693

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85934693 B6607 O=5/32 R=1/2 "B" SPRUE BU
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Head Diameter
    2 in
  • Head Height
    7/8 in
  • Material
    Steel
  • Overall Length
    5-9/32 in
  • Cavity Depth
    3/16 in
  • Corner Radius
    1/2 in
  • Hole Diameter
    5/32 in
  • Series
    Series B
  • Shank Diameter
    1 in
  • Shank Length
    4-13/32 in
  • Product Types
    Die & Mold Sprue Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text