Motion
85935526
85935526 1/2 X 7/8 B 1/2 STEEL BUSHING
MI ITEM #11688360
MFR #85935526
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
85935526 1/2 X 7/8 B 1/2 STEEL BUSHING
MI ITEM #11688360
MFR #85935526

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85935526 1/2 X 7/8 B 1/2 STEEL BUSHING
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Bushing Type
    Plain Sleeve
  • Inside Diameter
    1/2 in
  • Material
    Steel
  • Overall Length
    0.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought