Motion
85935567
1/2" ID x 2-7/8" OAL, Steel, Die & Mold Shoulder Bushing - 3/4" Bottom OD, 7/8" Top OD
Mi Item #11688367
MFR #85935567
Price$46.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" ID x 2-7/8" OAL, Steel, Die & Mold Shoulder Bushing - 3/4" Bottom OD, 7/8" Top OD
Mi Item #11688367
MFR #85935567

Mfr description
85935567 1/2 X 2-7/8 B 1/2 STEEL BUSHING
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.68/each

Specifications

Dimensions

  • Bottom Outside Diameter
    0.7505 in
  • Head Diameter
    7/8 in
  • Head Height
    3/16 in
  • Inside Diameter
    1/2 in
  • Overall Length
    2-7/8 in
  • Top Outside Diameter
    0.8750 in

Details

  • Bushing Type
    Friction
  • Lubrication Type
    Non-Self Lubricating
  • Material
    Steel
  • Product Types
    Die & Mold Shoulder Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)