Overview
Mfr description
85935591 5/8 X 2-3/4 GL 5/8 MOLD LEADERP
Specifications
- Head Diameter3/4 in
- Head Height3/16 in
- MaterialNickel-Chromium-Molybdenum Steel
- Overall Length2-3/4 in
- Pin Diameter5/8 in
- Product TypesDie & Mold Leader Pins
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data