Motion
85935609
5/8" Pin Diam, 3-1/4" OAL, Nickel Chromium Molybdenum Steel, Die & Mold Leader Pin;3/4" Head Diam x 3/16" Head Height
Mi Item #11688375
MFR #85935609
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Pin Diam, 3-1/4" OAL, Nickel Chromium Molybdenum Steel, Die & Mold Leader Pin;3/4" Head Diam x 3/16" Head Height
Mi Item #11688375
MFR #85935609

Mfr description
85935609 5/8 X 3-1/4 GL 5/8 MOLD LEADERP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Head Height
    3/16 in
  • Overall Length
    3-1/4 in
  • Pin Diameter
    5/8 in

Details

  • Material
    Nickel-Chromium-Molybdenum Steel
  • Product Types
    Die & Mold Leader Pins
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)