Motion
85935708
0.749" Pin Diam, 2-3/4" OAL, Steel, Die & Mold Leader Pin;0.999" Head Diam x 3/16" Head Height, +0.0000/-0.0600 OAL Tolerance
MI ITEM #11688393
MFR #85935708
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.749" Pin Diam, 2-3/4" OAL, Steel, Die & Mold Leader Pin;0.999" Head Diam x 3/16" Head Height, +0.0000/-0.0600 OAL Tolerance
MI ITEM #11688393
MFR #85935708

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85935708 3/4 X 2-3/4 GL 3/4 MOLD LEADERP
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Head Diameter
    0.9990 in
  • Head Height
    3/16 in
  • Material
    Steel
  • Overall Length
    2-3/4 in
  • Tolerance
    +0.0000/-0.0600 (Overall Length)
  • Pin Diameter
    0.7490 in
  • Product Types
    Die & Mold Leader Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought