1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
85936037
0.874" Pin Diam, 2-1/4" OAL, Steel, Die & Mold Leader Pin;1.115" Head Diam x 1/4" Head Height, +0.0000/-0.0600 OAL Tolerance
MI ITEM #
11688439
MFR #
85936037
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Gibraltar Brands 85936037
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
85936037
0.874" Pin Diam, 2-1/4" OAL, Steel, Die & Mold Leader Pin;1.115" Head Diam x 1/4" Head Height, +0.0000/-0.0600 OAL Tolerance
MI ITEM #
11688439
MFR #
85936037
Mfr description
85936037 7/8 X 2-1/4 GL 7/8 MOLD LEADERP
Steel is made up of an iron and carbon
It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Head Diameter
1.1150 in
Head Height
1/4 in
Overall Length
2-1/4 in
Pin Diameter
0.8740 in
Details
Material
Steel
Product Types
Die & Mold Leader Pins
Tolerance
+0.0000/-0.0600 (Overall Length)
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items