Motion
85936078
0.874" Pin Diam, 4-1/4" OAL, Steel, Die & Mold Leader Pin;1.115" Head Diam x 1/4" Head Height, +0.0000/-0.0600 OAL Tolerance
MI ITEM #11688445
MFR #85936078
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.874" Pin Diam, 4-1/4" OAL, Steel, Die & Mold Leader Pin;1.115" Head Diam x 1/4" Head Height, +0.0000/-0.0600 OAL Tolerance
MI ITEM #11688445
MFR #85936078

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    1.1150 in
  • Head Height
    1/4 in
  • Overall Length
    4-1/4 in
  • Pin Diameter
    0.8740 in

Details

  • Material
    Steel
  • Product Types
    Die & Mold Leader Pins
  • Tolerance
    +0.0000/-0.0600 (Overall Length)

Overview

Mfr description
85936078 7/8 X 4-1/4 GL 7/8 MOLD LEADERP
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought