Motion
85936623
1.0005" ID x 1-3/8" OAL, Steel, Die & Mold Shoulder Bushing - Shoulder, 1-3/8" Bottom OD, 1.552" Top OD
Mi Item #11688544
MFR #85936623
Price$47.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.0005" ID x 1-3/8" OAL, Steel, Die & Mold Shoulder Bushing - Shoulder, 1-3/8" Bottom OD, 1.552" Top OD
Mi Item #11688544
MFR #85936623

Mfr description
85936623 1 X 1-3/8 B 1 STEEL BUSHING
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.78/each

Specifications

Dimensions

  • Bottom Outside Diameter
    1.3755 in
  • Head Diameter
    1-9/16 in
  • Head Height
    3/16 in
  • Inside Diameter
    1.0005 in
  • Overall Length
    1-3/8 in
  • Top Outside Diameter
    1.5520 in

Details

  • Attachment Method
    Press-Fit
  • Body Type
    Shoulder
  • Bushing Type
    Friction
  • Lubrication Type
    Non-Self Lubricating
  • Material
    Steel
  • Product Types
    Die & Mold Shoulder Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)