Motion
85936870
1.249" Pin Diam, 5-3/4" OAL, Steel, Die & Mold Leader Pin;1.49" Head Diam x 5/16" Head Height, +0.0000/-0.0600 OAL Tolerance
MI ITEM #11688573
MFR #85936870
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.249" Pin Diam, 5-3/4" OAL, Steel, Die & Mold Leader Pin;1.49" Head Diam x 5/16" Head Height, +0.0000/-0.0600 OAL Tolerance
MI ITEM #11688573
MFR #85936870

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85936870 1-1/4 X 5-3/4 GL 1-1/4 MOLD LEA
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Head Diameter
    1.4900 in
  • Head Height
    5/16 in
  • Material
    Steel
  • Overall Length
    5-3/4 in
  • Tolerance
    +0.0000/-0.0600 (Overall Length)
  • Pin Diameter
    1.2490 in
  • Product Types
    Die & Mold Leader Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text