Motion
36997096

Made in USA
36997096

Size 1", Class 300, Malleable Iron Black Pipe Tee; 300 psi, Threaded End Connection
MI ITEM #11688596
MFR #36997096
List Price$12.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36997096

Size 1", Class 300, Malleable Iron Black Pipe Tee; 300 psi, Threaded End Connection
MI ITEM #11688596
MFR #36997096

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.00/each for your price

Overview

Mfr description
36997096 36997096 1" XH BLK TEE EXTRA HE

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    1 in
  • Pressure Range
    1,500-300 psi
  • Style
    300
  • Type
    Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text