Motion
85937134
1-1/4" ID x 4-7/8" OAL, Steel, Die & Mold Shoulder Bushing - Shoulder, 1-5/8" Bottom OD, 1.802" Top OD
MI ITEM #11688628
MFR #85937134
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" ID x 4-7/8" OAL, Steel, Die & Mold Shoulder Bushing - Shoulder, 1-5/8" Bottom OD, 1.802" Top OD
MI ITEM #11688628
MFR #85937134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85937134 1-1/4 X 4-7/8 B 1-1/4 STEEL BUS
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Attachment Method
    Press-Fit
  • Body Type
    Shoulder
  • Bushing Type
    Friction
  • Head Diameter
    1-13/16 in
  • Head Height
    3/16 in
  • Inside Diameter
    1.2505 in
  • Lubrication Type
    Non-Self Lubricating
  • Material
    Steel
  • Overall Length
    4-7/8 in
  • Top Outside Diameter
    1.8020 in
  • Bottom Outside Diameter
    1.6255 in
  • Product Types
    Die & Mold Shoulder Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought