Specifications
Dimensions
- Head Diameter1-3/4 in
- Head Height5/16 in
- Overall Length7-3/4 in
- Pin Diameter1-1/2 in
Details
- MaterialNickel-Chromium-Molybdenum Steel
- Product TypesDie & Mold Leader Pins
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)